Beli nepel gemuk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  2. TRUSCO Grease Nipple Type A (Nipel Gemuk Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

  3. TRUSCO Grease Nipple Type B (Nipel Gemuk Mekanikal)
    Mulai

    Rp119.900

    TRUSCO Grease Nipple Type B (Nipel Gemuk Mekanikal)
    Deskripsi:
    Push the grease gun nozzle against the tip of the grease nipple and lubricate it. It is recommended that the lubrication pressure be 10 MPa or less.
  4. TRUSCO Grease Nipple Type B (Nipel Gemuk Mekanikal)
    30%
    Mulai

    Rp76.900

  5. TRUSCO Grease Nipple B Type (Nipel Gemuk Mekanikal)
    29%
    Mulai

    Rp77.900

    TRUSCO Grease Nipple B Type (Nipel Gemuk Mekanikal)
    atribut:
    • Surface Processing: Nickel-plated
    • Body Material: Brass rod
  6. TRUSCO Grease Nipple Type C (Nipel Gemuk Mekanikal)
    Mulai

    Rp119.900

  7. Kennedy Grease Gun (Pistol Gemuk)
    Mulai

    Rp429.900

    Kennedy Grease Gun (Pistol Gemuk)
    Deskripsi:
    Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.
    atribut:
    • Body Material: Steel
  8. KRISBOW Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    KRISBOW Grease Gun (Pistol Gemuk)
    Deskripsi:
    Grease Gun 14 Oz
    atribut:
    • Dimensions (LxWxH)(mm): 425x190x70
    • Color: Black
    • Dimensions (cm): 42.5x19x7
    • Grease Gun Capacity (ml): 414
  9. Yamada Corporation Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Yamada Corporation Grease Gun (Pistol Gemuk)
    Deskripsi:
    - 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.
    atribut:
    • Accessories: 240mm straight nozzle (HSP-2)
    • Overall Length (mm): 395
    • Capacity (ml): 420 (cartridge only)
    • Form: Lever type
    • Nozzle Connector Diameter: R1/8
    • Discharge Volume: 0.93ml /stroke
    • Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
    • Oil Tank Diameter (mm): 60.5
  10. TRUSCO Grease Nipple Type A (Nipel Gemuk Mekanikal)
    Mulai

    Rp70.900

  11. TRUSCO High Pressure Grease Gun (Pistol Gemuk)
    Mulai

    Rp999.900

    TRUSCO High Pressure Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is a grease direct insertion type.
  12. TRUSCO Grease Gun PH Series (Pistol Gemuk)
    Mulai

    Rp1.399.900

    TRUSCO Grease Gun PH Series (Pistol Gemuk)
    Deskripsi:
    -A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzle
    atribut:
    • Discharge Rate Per Time: 1.2cc
    • Nozzle Length: 160mm
    • Oil Tank Diameter: 59mm
    • Capacity (cc): 500
    • Total Length: 350mm
    • Accessories: Chuck Type Nozzle
    • Maximum Pressure (MPa): 47
  13. Jason Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp30.900

    Jason Grease Gun Hose (Selang Pompa Gemuk)
    atribut:
    • Size (inch): 13
    • Air Pressure (psi): up to 4500
  14. ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Deskripsi:
    - Gemuk Lumas Kinerja Tinggi untuk Pelumas Bantalan Bergerak dengan Beban Sangat Berat Sekali pun.- Gemuk Lumas Molybdenum Disulfida Dapat digunakan dalam Berbagai Macam Industri Pertambangan, Baja, dll.- Tahan Tekanan Ekstrim dan Beban Kejut.- Efektif perlindungan korosi Tahan air.
  15. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  16. Kennedy BSP 90 Degree Angle Hydraulic Grease Nipple (Nipel Gemuk)
    Mulai

    Rp12.900

    Kennedy BSP 90 Degree Angle Hydraulic Grease Nipple (Nipel Gemuk)
    Deskripsi:
    For use with Kennedy grease guns and all other hydraulic grease equipment.
    atribut:
    • Hydraulic Tool Type: Hydraulic Nipple
    • Material: Steel
    • Connector Type: Hydraulic Standard Duty
  17. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Lubricant Color: Blue
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  18. TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Mulai

    Rp249.900

    TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  19. TRUSCO Grease Gun 600cc (Pistol Gemuk)
    Mulai

    Rp1.099.900

    TRUSCO Grease Gun 600cc (Pistol Gemuk)
    Deskripsi:
    -Supports both cartridge grease and hand packing.-Chuck Type Nozzle
    atribut:
    • Dimension: 28.0cm
    • Foot Width Size: EE
    • Shoe Length: 30.5cm
    • Color: Black
    • Body and Sole Materials: Rubber
    • Backing Materials: Knitting
Daftar Harga nepel gemuk Terbaru November 2026
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
TRUSCO Grease Nipple Type A (Nipel Gemuk Mekanikal)Rp87.900
TRUSCO Grease Nipple Type B (Nipel Gemuk Mekanikal)Rp119.900
TRUSCO Grease Nipple Type B (Nipel Gemuk Mekanikal)Rp76.900
TRUSCO Grease Nipple B Type (Nipel Gemuk Mekanikal)Rp77.900
TRUSCO Grease Nipple Type C (Nipel Gemuk Mekanikal)Rp119.900
Kennedy Grease Gun (Pistol Gemuk)Rp429.900
KRISBOW Grease Gun (Pistol Gemuk)Rp329.900
Yamada Corporation Grease Gun (Pistol Gemuk)Rp759.900
TRUSCO Grease Nipple Type A (Nipel Gemuk Mekanikal)Rp70.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)